Flat Washer, For Screw Size 3/8 in , Stainless Steel Black Oxide Finish, 50 PK

  • Mfr # ZWSH-694

  • Zoro # G516328626


product price:  $27.79
/pk 50, $0.56/ea

Key Features

System of Measurement
Inch
Color
Black
Thickness Tolerance
+/-0.004 in
Minimum Thickness
3/64 in
Type
Military Spec Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-694
Zoro #
G516328626
UPC #
00197666202043
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Minimum Thickness
3/64 in
Inside Diameter
0.406 in
Maximum Thickness
5/64 in
Outside Diameter
13/16 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

System of Measurement
Inch
Color
Black
Thickness Tolerance
+/-0.004 in
Type
Military Spec Flat Washer
Material Grade/Class
18-8
Material
Stainless Steel
Dimensional Standards
ASME B18.21.1, MS15795-814B, NASM15795
Item
Flat Washer
Finish
Black Oxide
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Hardness
68 HRB
Tensile Strength
90,000 psi
X-Ray Detectable
Not X-Ray Detectable
Made in North America
Made in North America
Minimum Temperature
Not Rated
FDA Approved
Not FDA Approved
Material Quality Standards
ASME B18.21.1, NASM15795
Manufacturer Location
Made in USA
Maximum Temperature
Not Rated
Removable
Removable
MIL-SPEC Standards
MS15795-814B
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
Metal Detectable
Not Metal Detectable

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS15795-814B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.