Flat Washer, For Screw Size 3/8 in , Stainless Steel Black Oxide Finish

  • Mfr # Z0468-188-BOX

  • Zoro # G016295374


product price: $2.25
/ea
Sold in multiples of 5 for $11.25

Key Features

Color
Black
Minimum Thickness
3/64 in
Finish
Black Oxide
System of Measurement
Inch
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0468-188-BOX
Zoro #
G016295374
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Minimum Thickness
3/64 in
Outside Diameter
1 1/4 in
Inside Diameter
0.406 in
Maximum Thickness
1/16 in

Details

Color
Black
Finish
Black Oxide
System of Measurement
Inch
Material
Stainless Steel
Type
Flat Washer
Item
Flat Washer
Material Grade/Class
18-8
Dimensional Standards
RoHS Compliant
Tensile Strength
90,000 psi
Made in North America
Made in North America
Washer Type
Large Outside Diameter
Hardness
83 HRB
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Material Quality Standards
ASTM A582

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.06 in, System of Measurement Inch, Minimum Thickness 0.04 in, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.