Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 3/8 in , Stainless Steel Black Oxide Finish

  • Mfr # Z0471-188-BOX

  • Zoro # G116295366


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Minimum Thickness
3/64 in
Type
Flat Washer
Finish
Black Oxide
Inside Diameter
0.406 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0471-188-BOX
Zoro #
G116295366
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
3/64 in
For Screw Size
3/8 in
Outside Diameter
2 in
Inside Diameter
0.406 in
Maximum Thickness
5/64 in

Details

Item
Flat Washer
Type
Flat Washer
Finish
Black Oxide
Material Grade/Class
18-8
System of Measurement
Inch
Material
Stainless Steel
Dimensional Standards
RoHS Compliant
Color
Black
Made in North America
Made in North America
Tensile Strength
90,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Hardness
83 HRB
Washer Type
Large Outside Diameter
Material Quality Standards
ASTM A582

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 2 in, Maximum Thickness 0.072 in, System of Measurement Inch, Minimum Thickness 0.052 in, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.