Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 3/8 in , Steel Black Oxide Finish

  • Mfr # Z9217-BOX

  • Zoro # G116295922


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Material Grade/Class
Case Hardened
Material
Steel
Color
Black
Type
Flat Washer
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9217-BOX
Zoro #
G116295922
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
1/8 in
Outside Diameter
1 in
For Screw Size
3/8 in
Inside Diameter
0.406 in

Details

Material Grade/Class
Case Hardened
Item
Flat Washer
Material
Steel
Color
Black
Type
Flat Washer
Finish
Black Oxide
System of Measurement
Inch
Washer Type
Extra Thick
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards Not Applicable, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 1 in, Maximum Thickness 0.125 in, System of Measurement Inch, Color Black, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.