Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 3/8 in , Steel Zinc Yellow Finish, 4000 PK
- Mfr # Z9272B
- Zoro # G5753921
product price:Â
$
4,360.99
/pk of 4000, $1.09/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
13/16 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z9272B
- Zoro #
- G5753921
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Washer Material Grade
- 4140 Thru Hardened
- Rockwell Hardness
- C43
- Application
- Load Distributing
- Thickness Tolerance
- +0.001/-0.015 in
- Type
- Oversized Flat Washer
- Color
- Yellow
- Pack Size
- Bulk Pack
- Material Grade/Class
- Through Hardened
- For Use With
- Construction, Machinery
- Flat Washer Type
- Thick Flat Washer
- Fastener Finish
- Zinc Yellow
- Washer Basic Material
- Steel
- Hardness
- 43 HRC
- Shell Material
- Steel
- Wire Color
- Yellow
- Traction Material
- Steel
Dimensions
- For Screw Size
- 3/8 in
- Outside Diameter
- 13/16 in
- Minimum Thickness
- 0.125 in
- Maximum Thickness
- 0.125 in
- Inside Diameter
- 0.406 in
- Inside Dia.
- 13/32"
- Fits Bolt Sizes
- 3/8 in
- Thickness
- 0.125 in
- Washer Outside Dia.
- 13/16 in
Description
Thick Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Cured Color Yellow, Pack Size Bulk Pack, Rockwell Hardness C43, Thickness Tolerance +0.001/-0.015 in, Package Quantity 4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.