Flat Washer, For Screw Size 3/8 in , Steel Zinc Yellow Finish

  • Mfr # Z9272G

  • Zoro # G716296275


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Minimum Thickness
7/64 in
For Screw Size
3/8 in
Inside Diameter
0.406 in
Finish
Zinc Yellow
Type
Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z9272G
Zoro #
G716296275
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
7/64 in
For Screw Size
3/8 in
Inside Diameter
0.406 in
Outside Diameter
13/16 in
Maximum Thickness
1/8 in

Details

Finish
Zinc Yellow
Item
Flat Washer
Type
Flat Washer
System of Measurement
Inch
Material
Steel
Made in North America
Made in North America
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards Not Applicable, Material Steel, Finish Zinc Yellow, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.126 in, System of Measurement Inch, Minimum Thickness 0.11 in, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.