Zoro Homepage

Flat Washer, For Screw Size 3/8 in , Titanium Plain Finish

  • Mfr # 0011946

  • Zoro # G916296501


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Finish
Plain
Outside Diameter
5/8 in
Dimensional Standards
ASME B18.22.1
Maximum Thickness
1/16 in
Thickness Tolerance
+0/-0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0011946
Zoro #
G916296501
UPC #
051907309581
Country of Origin
United States

Dimensions

Outside Diameter
5/8 in
Maximum Thickness
1/16 in
Inside Diameter
0.406 in
For Screw Size
3/8 in
Minimum Thickness
1/16 in

Details

Finish
Plain
Item
Flat Washer
Dimensional Standards
ASME B18.22.1
Thickness Tolerance
+0/-0.004 in
Material Grade/Class
Grade 2
Material
Titanium
Type
Flat Washer
System of Measurement
Inch
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant
Metal Detectable
Metal Detectable
Washer Type
Standard
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM B348

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 5/8 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.004 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.