Zoro Homepage

Flat Washer, For Screw Size 3/8 in , Titanium Plain Finish

  • Mfr # 0049006

  • Zoro # G416296506


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Thickness Tolerance
+/-0.005 in
Material
Titanium
Minimum Thickness
1/16 in
Inside Diameter
0.406 in
Maximum Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0049006
Zoro #
G416296506
UPC #
051907325147
Country of Origin
United States

Dimensions

Minimum Thickness
1/16 in
Inside Diameter
0.406 in
Maximum Thickness
1/16 in
Outside Diameter
13/16 in
For Screw Size
3/8 in

Details

Thickness Tolerance
+/-0.005 in
Material
Titanium
Type
Flat Washer
Item
Flat Washer
Finish
Plain
Dimensional Standards
ASME B18.22.1
System of Measurement
Inch
Material Grade/Class
Grade 2
Resistance Properties
Corrosion-Resistant
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM B348
Washer Type
Standard
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 13/16 in, Maximum Thickness 0.059 in, System of Measurement Inch, Minimum Thickness 0.059 in, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.