
Flat Washer, For Screw Size 3/8" , Steel Black Oxide Finish, 10000 PK
Mfr # 37WMB
Zoro # G4827619
product price: $864.99
/pk 10000, $0.09/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Oxide
Outside Diameter
0.693 in
Minimum Thickness
0.054 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37WMB
Zoro #
G4827619
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
3/8"
Outside Diameter
0.693 in
Minimum Thickness
0.054 in
Details
Item
Flat Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-.008
Color
Black
Description
Flat Washers, 3/8 MACHINE SCREW,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.