Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 3/8" , Steel Black Oxide Finish, 1500 PK

  • Mfr # B38100.037.0001

  • Zoro # G5603836


product price: $76.39
/pk 1500, $0.05/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
1 in
Minimum Thickness
0.083 in
Maximum Thickness
0.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B38100.037.0001
Zoro #
G5603836
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8"
Outside Diameter
1 in
Minimum Thickness
0.083 in
Maximum Thickness
0.083 in
Inside Diameter
0.438 in
Outside Diameter Tolerance
0.993-1.03
Inside Diameter Tolerance
0.433-0.453

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Application
General Purpose
Color
Silver
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Flat Washer
Rockwell Hardness
140HV
Thickness Tolerance
0.064-0.104 in
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Minimum Temperature
-58 Degrees C
Material Quality Standards
Not Rated
Pack Size
Bulk Pack
RoHS Compliant
RoHS Compliant
Maximum Temperature
350 Degrees C
Material Grade/Class
Grade 2
Dimensional Standards
ASME B18.21.1
Removable
Removable
Hardness
140 HV

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Finish Black Oxide, For Screw Size 3/8 in, Inside Diameter 0.438 in, Outside Diameter 1 in, Maximum Thickness 0.083 in, System of Measurement Inch, Minimum Thickness 0.083 in, Color Clear, Inside Diameter Tolerance 0.433-0.453, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.