
Flat Washer, For Screw Size 3/8" , Steel Zinc Plated Finish, 10000 PK
Mfr # 37WM
Zoro # G4829332
product price: $721.99
/pk 10000, $0.07/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
0.693 in
Minimum Thickness
0.054 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37WM
Zoro #
G4829332
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
3/8"
Outside Diameter
0.693 in
Minimum Thickness
0.054 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-.008
Description
3/8 Machine Screw Washer Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.