Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 3/8" , Steel Zinc Yellow Finish, 1000 PK
- Mfr # 37WUSSH
- Zoro # G4836621
product price:Â
$
214.99
/pk of 1000, $0.21/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
1.012 in
Minimum Thickness
0.084 in
Standards
ASME B18.21.1-2009
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37WUSSH
- Zoro #
- G4836621
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Yellow
- Standards
- ASME B18.21.1-2009
- System of Measurement
- Inch
- Rockwell Hardness
- C38-45
- Color
- Yellow
- Thickness Tolerance
- +/-.020
Dimensions
- For Screw Size
- 3/8"
- Outside Diameter
- 1.012 in
- Minimum Thickness
- 0.084 in
Description
Flat Washers, 3/8 THRU-HARD FLAT,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.