
Flat Washer, For Screw Size 3/8X3" , EPDM Galvanized Finish, 4000 PK
Mfr # 3712WNG
Zoro # G4829061
product price: $247.99
/pk 4000, $0.06/ea
Free Shipping & Returns
Key Features
Material
EPDM
Finish
Galvanized
Outside Diameter
0.753 in
Minimum Thickness
0.087 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3712WNG
Zoro #
G4829061
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
3/8X3"
Outside Diameter
0.753 in
Minimum Thickness
0.087 in
Details
Item
Flat Washer
Material
EPDM
Finish
Galvanized
System of Measurement
Inch
Thickness Tolerance
+/-.017
Rockwell Hardness
Shore A65-75
Description
3/8X3/4 EPDM Bonded Washer G90 Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.