
Flat Washer, For Screw Size 3/8X3/4" , 18-8 Stainless Steel Plain Finish, 4000 PK
Mfr # 3712WN188
Zoro # G4835669
product price: $350.99
/pk 4000, $0.09/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
0.753 in
Minimum Thickness
0.031 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3712WN188
Zoro #
G4835669
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
3/8X3/4"
Outside Diameter
0.753 in
Minimum Thickness
0.031 in
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-.017
Rockwell Hardness
Shore A65-75
Description
Flat Washers, 3/8X3/4 EPDM BONDE,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.