
Flat Washer, For Screw Size 3/8X7/8X.04" , 316 Stainless Steel Plain Finish, 3000 PK
Mfr # 3714WF316
Zoro # G4834214
product price: $550.99
/pk 3000, $0.18/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Finish
Plain
Outside Diameter
0.875 in
Minimum Thickness
0.05 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3714WF316
Zoro #
G4834214
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
3/8X7/8X.04"
Outside Diameter
0.875 in
Minimum Thickness
0.05 in
Details
Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-.11
Rockwell Hardness
B70
Description
Flat Washers, 3/8X7/8X.04 FLAT W,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.