Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #4 , 17-4 PH SS Plain Finish

  • Mfr # Z9085-174

  • Zoro # G8765849


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Material
17-4 PH SS
Finish
Plain
Outside Diameter
0.312 in
Minimum Thickness
0.068 in
Maximum Thickness
0.088 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9085-174
Zoro #
G8765849
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#4
Outside Diameter
0.312 in
Minimum Thickness
0.068 in
Maximum Thickness
0.088 in
Inside Diameter
0.125 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
17-4 PH SS
Finish
Plain
Standards
Industry Standard
System of Measurement
Inch
Type
Flat Washer
Rockwell Hardness
C28
Application
High Strength & Corrosion Resistance
Material Grade/Class
17-4 PH Cond A
Dimensional Standards
AMPG 2001 FL.01
Style
Component Thick
Hardness
36 HRC
Made in North America
Made in North America
Tensile Strength
160,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A564 Type 630

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class Through Hardened, Finish Plain, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 4 in, Maximum Thickness 0.088 in, System of Measurement Inch, Minimum Thickness 0.068 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A564 Type 630, Outside Diameter Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.