Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #4 , Brass Plain Finish, 5 PK

  • Mfr # WASB#4RBR

  • Zoro # G616327703


product price: $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98

Key Features

Finish
Plain
Minimum Thickness
1/32 in
System of Measurement
Inch
Color
Yellow
Maximum Thickness
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#4RBR
Zoro #
G616327703
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
1/32 in
For Screw Size
#4
Maximum Thickness
3/64 in
Inside Diameter
0.125 in
Outside Diameter
3/8 in
Outside Diameter Tolerance
+0.008 in/-0.005 in
Inside Diameter Tolerance
+0.008 in/-0.005 in

Details

Finish
Plain
System of Measurement
Inch
Color
Yellow
Item
Flat Washer
Dimensional Standards
ASME B18.21.1
Material
Brass
Type
Type B Flat Washer
Resistance Properties
Corrosion-Resistant, Friction-Resistant, Rust-Resistant
Washer Type
Regular Rim
Tensile Strength
58,000 psi
Material Quality Standards
ASTM B16
Hardness
78 HRB, 143 BHN
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Brass, Finish Plain, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 3/8 in, Maximum Thickness 3/64 in, System of Measurement Inch, Minimum Thickness 1/32 in, Color Yellow, Inside Diameter Tolerance +0.008 in/-0.005 in, Made in North America Made in North America, Material Quality Standards ASTM B16, Outside Diameter Tolerance +0.008 in/-0.005 in, Resistance Properties Corrosion-Resistant, Friction-Resistant, Rust-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.