Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #4 , Copper Plain Finish, 5 PK

  • Mfr # WASB#4WCU

  • Zoro # G416327873


product price: $8.15
/pk 5, $1.63/ea
Sold in multiples of 2 for $16.30

Key Features

Material
Copper
Type
Type B Flat Washer
System of Measurement
Inch
Dimensional Standards
ASME B18.21.1
Inside Diameter
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#4WCU
Zoro #
G416327873
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#4
Inside Diameter
0.125 in
Maximum Thickness
3/64 in
Outside Diameter
7/16 in
Minimum Thickness
1/32 in
Outside Diameter Tolerance
+0.008 in/-0.005 in
Inside Diameter Tolerance
+0.008 in/-0.005 in

Details

Material
Copper
Type
Type B Flat Washer
System of Measurement
Inch
Dimensional Standards
ASME B18.21.1
Item
Flat Washer
Finish
Plain
Washer Type
Wide Rim
Made in North America
Made in North America
Resistance Properties
Nonmagnetic, Rust-Resistant

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Copper, Finish Plain, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 7/16 in, Maximum Thickness 0.045 in, System of Measurement Inch, Minimum Thickness 0.036 in, Inside Diameter Tolerance +0.008 in/-0.005 in, Made in North America Made in North America, Outside Diameter Tolerance +0.008 in/-0.005 in, Resistance Properties Non-Magnetic, Rust-Resistant, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.