Zoro Homepage

Flat Washer, For Screw Size #4 , Neoprene Not Applicable Finish, 25 PK

  • Mfr # Z8505

  • Zoro # G416328108


product price: $44.99
/pk 25, $1.80/ea

Key Features

Color
Black
System of Measurement
Inch
Material
Neoprene
Minimum Thickness
1/32 in
Dimensional Standards
Sealing Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8505
Zoro #
G416328108
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
1/32 in
For Screw Size
#4
Maximum Thickness
1/32 in
Inside Diameter
0.125 in
Outside Diameter
3/8 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in

Details

Color
Black
System of Measurement
Inch
Material
Neoprene
Item
Flat Washer
Dimensional Standards
Sealing Washer
Thickness Tolerance
+/-0.013 in
Type
Flat Washer
Tensile Strength
Not Rated
Manufacturer Location
Made in USA
REACH Compliant
REACH Compliant
Maximum Temperature
181 Degrees F
Metal Detectable
Not Metal Detectable
Hardness
Not Rated
FDA Approved
Not FDA Approved
RoHS Compliant
RoHS Compliant
Removable
Removable
Minimum Temperature
-20 Degrees F
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards Sealing Washer, Material Neoprene, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 3/8 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Color Black, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 181 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.