Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 4" , Nylon 2500 PK

  • Mfr # 04281WSLDN

  • Zoro # G4834485


product price: $135.99
/pk 2500, $0.05/ea
Free Shipping & Returns

Key Features

Material
Nylon
Outside Diameter
0.281 in
Minimum Thickness
0.04 in
System of Measurement
Inch
Rockwell Hardness
M80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04281WSLDN
Zoro #
G4834485
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
4"
Outside Diameter
0.281 in
Minimum Thickness
0.04 in

Details

Item
Flat Washer
Material
Nylon
System of Measurement
Inch
Rockwell Hardness
M80
Thickness Tolerance
+/-.005
Material Grade/Class
Type 6/6

Description

Flat Washers, 4 SHOULDER WASHER ,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.