Zoro Homepage

Flat Washer, For Screw Size #4 , PEEK Plain Finish, 10 PK

  • Mfr # PK4-WHS-01

  • Zoro # G5646483


product price: $2.59
/pk 10, $0.26/ea

Key Features

Material
PEEK
Finish
Plain
For Screw Size
#4
Outside Diameter
5/16 in
Minimum Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK4-WHS-01
Zoro #
G5646483
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#4
Outside Diameter
5/16 in
Minimum Thickness
0.032 in
Maximum Thickness
0.032 in
Inside Diameter
0.125 in

Details

Item
Flat Washer
Material
PEEK
Finish
Plain
Standards
ANSI B18.22.1
System of Measurement
Inch
Rockwell Hardness
D87.5
Application
General Purpose
Thickness Tolerance
+/-0.015 in
Temp. (F)
-50 Degrees to 500 Degrees
Color
Brown
Type
Flat Washer
Dimensional Standards
ANSI B18.22.1
Minimum Temperature
-50 Degrees F
Pack Size
Small Pack
Maximum Temperature
500 Degrees F
Material Grade/Class
Not Graded
For Use With
Bolts, Nuts, Screws, Studs

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material PEEK, Material Grade/Class Not Applicable, Finish Plain, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 5/16 in, Maximum Thickness 0.032 in, System of Measurement Inch, Minimum Thickness 0.032 in, Color Brown, Maximum Temperature 500 Degrees F, Minimum Temperature -50 Degrees F, Pack Size Small Pack, Rockwell Hardness D87.5, Thickness Tolerance +/-0.015 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.