Flat Washer, For Screw Size #4 , Stainless Steel Black Oxide Finish, 100 PK

  • Mfr # ZWSH-669

  • Zoro # G616328588


product price:  $7.39
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.78

Key Features

System of Measurement
Inch
Type
Military Spec Flat Washer
Material
Stainless Steel
Thickness Tolerance
+/-0.004 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-669
Zoro #
G616328588
UPC #
00197666201794
Country of Origin
United States

Dimensions

Maximum Thickness
1/32 in
Inside Diameter
0.125 in
Minimum Thickness
1/64 in
Outside Diameter
1/4 in
For Screw Size
#4
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

System of Measurement
Inch
Type
Military Spec Flat Washer
Material
Stainless Steel
Thickness Tolerance
+/-0.004 in
Material Grade/Class
18-8
Item
Flat Washer
Color
Black
Dimensional Standards
MS15795-803B, NASM15795
Finish
Black Oxide
Pack Size
Small Pack
FDA Approved
Not FDA Approved
Maximum Temperature
Not Rated
Hardness
68 HRB
X-Ray Detectable
Not X-Ray Detectable
Material Quality Standards
ASME B18.21.1, NASM15795
Made in North America
Made in North America
RoHS Compliant
RoHS Compliant
Manufacturer Location
Made in USA
Minimum Temperature
Not Rated
REACH Compliant
REACH Compliant
Tensile Strength
90,000 psi
MIL-SPEC Standards
MS15795-803B
Metal Detectable
Not Metal Detectable
Removable
Removable
Resistance Properties
Corrosion-Resistant

Description

Flat Washer, Dimensional Standards MS15795-803B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 1/4 in, Maximum Thickness 0.028 in, System of Measurement Inch, Minimum Thickness 0.017 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.