Flat Washer, For Screw Size #4 , Stainless Steel Black Oxide Finish, 100 PK

  • Mfr # ZWSH-670

  • Zoro # G816328593


product price: $16.99
/pk 100, $0.17/ea

Key Features

Material
Stainless Steel
Color
Black
Finish
Black Oxide
Dimensional Standards
ASME B18.21.1, MS15795-804B, NASM15795
Minimum Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-670
Zoro #
G816328593
UPC #
00197666201800
Country of Origin
United States

Dimensions

Minimum Thickness
1/32 in
Maximum Thickness
3/64 in
For Screw Size
#4
Inside Diameter
0.125 in
Outside Diameter
5/16 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

Material
Stainless Steel
Color
Black
Finish
Black Oxide
Dimensional Standards
ASME B18.21.1, MS15795-804B, NASM15795
Thickness Tolerance
+/-0.004 in
Material Grade/Class
18-8
System of Measurement
Inch
Type
Military Spec Flat Washer
Item
Flat Washer
Material Quality Standards
ASME B18.21.1, NASM15795
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
X-Ray Detectable
Not X-Ray Detectable
Hardness
68 HRB
Metal Detectable
Not Metal Detectable
Tensile Strength
90,000 psi
Manufacturer Location
Made in USA
MIL-SPEC Standards
MS15795-804B
Maximum Temperature
Not Rated
Made in North America
Made in North America
REACH Compliant
REACH Compliant
Minimum Temperature
Not Rated
RoHS Compliant
RoHS Compliant
Removable
Removable
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS15795-804B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 5/16 in, Maximum Thickness 0.04 in, System of Measurement Inch, Minimum Thickness 0.025 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.