Flat Washer, For Screw Size #4 , Stainless Steel Passivated Finish, 10000 PK

  • Mfr # NAS620-C4L

  • Zoro # G2436671


product price: $322.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Passivated
Outside Diameter
0.209 in
Minimum Thickness
0.014 in
Maximum Thickness
0.018 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAS620-C4L
Zoro #
G2436671
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#4
Outside Diameter
0.209 in
Minimum Thickness
0.014 in
Maximum Thickness
0.018 in
Inside Diameter
0.115 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Passivated
Standards
NAS620
System of Measurement
Inch
Type
Mil Spec
Application
Critical Assembly
Rockwell Hardness
B83 - B95
Material Grade/Class
300

Description

Flat Washers,#4L NAS620 LGHT F,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.