Zoro Homepage

Flat Washer, For Screw Size #4 , Stainless Steel Plain Finish, 25 PK

  • Mfr # WASB#4N316

  • Zoro # G316327706


product price: $10.29
/pk 25, $0.41/ea

Key Features

Material
Stainless Steel
Finish
Plain
Inside Diameter
0.125 in
Type
Type B Flat Washer
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#4N316
Zoro #
G316327706
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.125 in
Outside Diameter
1/4 in
Maximum Thickness
1/32 in
Minimum Thickness
1/32 in
For Screw Size
#4

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Type
Type B Flat Washer
Material Grade/Class
316
Dimensional Standards
ASME B18.21.1
System of Measurement
Inch
Material Quality Standards
ASTM A276
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Made in North America
Made in North America
Washer Type
Narrow Rim
Hardness
83 HRB, 160 BHN
Tensile Strength
75,000 psi

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 1/4 in, Maximum Thickness 0.036 in, System of Measurement Inch, Minimum Thickness 0.028 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.