Flat Washer, For Screw Size #4 , Steel Cadmium-Plated Finish, 100 PK

  • Mfr # ZWSH-711

  • Zoro # G716328655


product price: $3.49
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.47

Key Features

Minimum Thickness
1/64 in
Thickness Tolerance
+/-0.004 in
Finish
Cadmium-Plated
Color
Silver
Inside Diameter
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-711
Zoro #
G716328655
UPC #
00197666202210
Country of Origin
United States

Dimensions

Minimum Thickness
1/64 in
Inside Diameter
0.125 in
Outside Diameter
5/16 in
Maximum Thickness
1/64 in
For Screw Size
#4
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Thickness Tolerance
+/-0.004 in
Finish
Cadmium-Plated
Color
Silver
Type
Military Spec Flat Washer
Material Grade/Class
1010-1018
System of Measurement
Inch
Item
Flat Washer
Dimensional Standards
AN960-4L, NAS1149-FN416P
Material
Steel
Maximum Temperature
Not Rated
Hardness
Not Rated
Material Quality Standards
NAS1149-FN416P
Minimum Temperature
Not Rated
Pack Size
Small Pack
Removable
Removable
Tensile Strength
125,000 psi
Made in North America
Made in North America
REACH Compliant
Not REACH Compliant
Resistance Properties
Corrosion-Resistant
X-Ray Detectable
Not X-Ray Detectable
MIL-SPEC Standards
AN960-4L
Metal Detectable
Not Metal Detectable
Manufacturer Location
Made in USA
RoHS Compliant
Not RoHS Compliant
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards AN960-4L, NAS1149-FN416P, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 5/16 in, Maximum Thickness 0.018 in, System of Measurement Inch, Minimum Thickness 0.014 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards NAS1149-FN416P, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.