Flat Washer, For Screw Size #4 , Steel Cadmium-Plated Finish, 100 PK

  • Mfr # ZWSH-712

  • Zoro # G816328579


product price:  $7.29
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.58

Key Features

Thickness Tolerance
+/-0.004 in
Dimensional Standards
ASME B18.21.1, MS27183-4
Material
Steel
Finish
Cadmium-Plated
Minimum Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-712
Zoro #
G816328579
UPC #
00197666202227
Country of Origin
United States

Dimensions

For Screw Size
#4
Minimum Thickness
1/32 in
Maximum Thickness
3/64 in
Inside Diameter
0.125 in
Outside Diameter
5/16 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

Thickness Tolerance
+/-0.004 in
Dimensional Standards
ASME B18.21.1, MS27183-4
Material
Steel
Finish
Cadmium-Plated
Type
Military Spec Flat Washer
System of Measurement
Inch
Material Grade/Class
1010-1018
Item
Flat Washer
Color
Silver
MIL-SPEC Standards
MS27183-4
Minimum Temperature
Not Rated
Removable
Removable
X-Ray Detectable
Not X-Ray Detectable
REACH Compliant
Not REACH Compliant
Pack Size
Small Pack
Maximum Temperature
Not Rated
Resistance Properties
Corrosion-Resistant
Metal Detectable
Not Metal Detectable
Made in North America
Made in North America
Manufacturer Location
Made in USA
RoHS Compliant
Not RoHS Compliant
Material Quality Standards
MS27183
FDA Approved
Not FDA Approved
Hardness
Not Rated
Tensile Strength
125,000 psi

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS27183-4, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 5/16 in, Maximum Thickness 0.04 in, System of Measurement Inch, Minimum Thickness 0.025 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards MS27183, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.