Flat Washer, For Screw Size #4 , Steel Cadmium-Plated Finish, 100 PK

  • Mfr # ZWSH-713

  • Zoro # G416328603


product price:  $9.15
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.30

Key Features

Maximum Thickness
1/32 in
Minimum Thickness
1/32 in
System of Measurement
Inch
Type
Military Spec Flat Washer
Material Grade/Class
1010-1018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-713
Zoro #
G416328603
UPC #
00197666202234
Country of Origin
United States

Dimensions

Maximum Thickness
1/32 in
For Screw Size
#4
Minimum Thickness
1/32 in
Outside Diameter
5/16 in
Inside Diameter
0.125 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

System of Measurement
Inch
Type
Military Spec Flat Washer
Material Grade/Class
1010-1018
Finish
Cadmium-Plated
Item
Flat Washer
Thickness Tolerance
+/-0.004 in
Dimensional Standards
AN960-4, ASME B18.21.1, NAS1149-FN432P
Color
Silver
Material
Steel
REACH Compliant
Not REACH Compliant
Minimum Temperature
Not Rated
Maximum Temperature
Not Rated
Metal Detectable
Not Metal Detectable
Tensile Strength
125,000 psi
Pack Size
Small Pack
X-Ray Detectable
Not X-Ray Detectable
Resistance Properties
Corrosion-Resistant
Manufacturer Location
Made in USA
FDA Approved
Not FDA Approved
Removable
Removable
Hardness
Not Rated
Material Quality Standards
AMS 5046, ASTM A 109, MIL-S-7952
MIL-SPEC Standards
AN960-4
RoHS Compliant
Not RoHS Compliant
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards AN960-4, ASME B18.21.1, NAS1149-FN432P, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 5/16 in, Maximum Thickness 0.035 in, System of Measurement Inch, Minimum Thickness 0.029 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards AMS 5046, ASTM A 109, MIL-S-7952

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.