Flat Washer, For Screw Size #4 , Titanium Plain Finish
Mfr # 0000884
Zoro # G416296605
product price: $2.29
/eaSold in multiples of 5 for $11.45
Key Features
Material
Titanium
Thickness Tolerance
+0.008/-0.005 in
Inside Diameter
125 in
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0000884
Zoro #
G416296605
UPC #
708498480860
Country of Origin
United States
Dimensions
For Screw Size
#4
Inside Diameter
125 in
Maximum Thickness
1/32 in
Minimum Thickness
1/32 in
Outside Diameter
5/16 in
Details
Material
Titanium
Thickness Tolerance
+0.008/-0.005 in
Finish
Plain
System of Measurement
Inch
Item
Flat Washer
Material Grade/Class
Grade 5
Type
Flat Washer
Dimensional Standards
ASME B18.22.1
Resistance Properties
Corrosion-Resistant
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Washer Type
Standard
Material Quality Standards
ASTM B348
Metal Detectable
Metal Detectable
Description
Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size #4, Inside Diameter 125 in, Outside Diameter 5/16 in, Maximum Thickness 0.032 in, System of Measurement Inch, Minimum Thickness 0.032 in, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0.008/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.