Flat Washer, For Screw Size #4 , Titanium Plain Finish
Mfr # 0001684
Zoro # G916296488
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Type
Flat Washer
Thickness Tolerance
+0.008/-0.005 in
Maximum Thickness
1/32 in
Minimum Thickness
1/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0001684
Zoro #
G916296488
UPC #
051907349693
Country of Origin
United States
Dimensions
Maximum Thickness
1/32 in
Minimum Thickness
1/32 in
Inside Diameter
0.125 in
Outside Diameter
5/16 in
For Screw Size
#4
Details
Type
Flat Washer
Thickness Tolerance
+0.008/-0.005 in
System of Measurement
Inch
Material
Titanium
Finish
Plain
Material Grade/Class
Grade 2
Dimensional Standards
ASME B18.22.1
Item
Flat Washer
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant
Metal Detectable
Metal Detectable
Washer Type
Standard
X-Ray Detectable
X-Ray Detectable
Material Quality Standards
ASTM B348
FDA Approved
Not FDA Approved
Description
Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 5/16 in, Maximum Thickness 0.032 in, System of Measurement Inch, Minimum Thickness 0.032 in, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0.008/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.