Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #4 , Titanium Plain Finish, 5 PK

  • Mfr # WAS406#4

  • Zoro # G2105630


product price: $28.39
/pk 5, $5.68/ea

Key Features

Material
Titanium
Finish
Plain
Outside Diameter
1/4 in
Minimum Thickness
1/32 in
Maximum Thickness
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAS406#4
Zoro #
G2105630
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#4
Outside Diameter
1/4 in
Minimum Thickness
1/32 in
Maximum Thickness
3/64 in
Inside Diameter
0.125 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Thickness
0.03125 in
Fits Bolt Sizes
#4
Washer Outside Dia.
5/16 in

Details

Item
Flat Washer
Material
Titanium
Finish
Plain
System of Measurement
Inch
Color
Silver
Washer Material Grade
Grade 2
Vickers Hardness
145
Thickness Tolerance
-0.014 in/ + 0.005 in
Application
General Purpose
Rockwell Hardness
B80
Type
SAE Flat Washer
Resistance Properties
Chlorate-Resistant, Chloride-Resistant, Chlorine Dioxide-Resistant, Corrosion-Resistant, Hypochlorites-Resistant, Perchlorates-Resistant
Tensile Strength
75,000 psi
Material Grade/Class
Grade 2
Pack Size
Small Pack
Material Quality Standards
ASTM B348 GR 2
Dimensional Standards
ANSI B18.21.1
For Use With
Screws and Studs
Fastener Finish
Plain
Washer Basic Material
Titanium
Washer Type
Small OD
Hardness
85 HRB
FDA Approved
Not FDA Approved

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ANSI B18.21.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 1/4 in, Maximum Thickness 0.04 in, System of Measurement Inch, Minimum Thickness 0.025 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM B348 GR 2, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.