Zoro Homepage

Flat Washer, For Screw Size 4X1" , Nylon Nylon Finish, 5000 PK

  • Mfr # 0404.062WFN

  • Zoro # G4810021


product price: $67.19
/pk 5000, $0.01/ea

Key Features

Material
Nylon
Finish
Nylon
For Screw Size
4X1"
Outside Diameter
0.265 in
Minimum Thickness
0.037 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0404.062WFN
Zoro #
G4810021
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
4X1"
Outside Diameter
0.265 in
Minimum Thickness
0.037 in

Details

Item
Flat Washer
Material
Nylon
Finish
Nylon
System of Measurement
Inch
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-.010
Material Grade/Class
Type 6/6

Description

4X1/4X.062 Flat Washer Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.