
Flat Washer, For Screw Size 4X1" , Nylon Nylon Finish, 5000 PK
Mfr # 0404.093WFN
Zoro # G4801700
product price: $124.99
/pk 5000, $0.02/ea
Free Shipping & Returns
Key Features
Material
Nylon
Finish
Nylon
Outside Diameter
0.265 in
Minimum Thickness
0.098 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0404.093WFN
Zoro #
G4801700
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
4X1"
Outside Diameter
0.265 in
Minimum Thickness
0.098 in
Details
Item
Flat Washer
Material
Nylon
Finish
Nylon
System of Measurement
Inch
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-.010
Material Grade/Class
Type 6/6
Description
4X1/4X.093 Flat Washer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.