Zoro Homepage

Flat Washer, For Screw Size #5 , 18-8 Stainless Steel Plain Finish, 5000 PK

  • Mfr # AN960-C5

  • Zoro # G7574544


product price: $227.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN960-C5
Zoro #
G7574544
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#5

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

5 AN960-C Military Machine Screw Washer AN960-C 18 8 Stainless Steel DFAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.