Flat Washer, For Screw Size #5 , PEEK Anodized Finish, 10 PK
Mfr # PK5-WHS-01
Zoro # G7290180
product price: $2.59
/pk 10, $0.26/eaSold in multiples of 4 for $10.36
Key Features
Material
PEEK
Finish
Anodized
System of Measurement
Inch
Color
Natural
Type
Flat Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK5-WHS-01
Zoro #
G7290180
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#5
Details
Item
Flat Washer
Material
PEEK
Finish
Anodized
System of Measurement
Inch
Color
Natural
Type
Flat Washer
Description
Flat Washer, Material PEEK, Material Grade/Class Not Applicable, Finish Anodized, For Screw Size #5, System of Measurement Inch, Color Natural, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.