Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size #5 , PTFE Not Applicable Finish, 25 PK

  • Mfr # WASB#5NPTFE

  • Zoro # G316327843


product price: $53.79
/pk 25, $2.15/ea

Key Features

Color
White
Dimensional Standards
ASME B18.21.1
Minimum Thickness
5/16 in
System of Measurement
Inch
Thickness Tolerance
+/-0.040 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#5NPTFE
Zoro #
G316327843
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
5/16 in
For Screw Size
#5
Outside Diameter
9/32 in
Inside Diameter
0.141 in
Maximum Thickness
5/16 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in

Details

Item
Flat Washer
Color
White
Dimensional Standards
ASME B18.21.1
System of Measurement
Inch
Thickness Tolerance
+/-0.040 in
Type
Flat Washer
Material
PTFE
Washer Type
Narrow Rim
FDA Approved
Not FDA Approved
Manufacturer Location
Made in USA
RoHS Compliant
RoHS Compliant
Tensile Strength
Not Rated
Removable
Removable
REACH Compliant
REACH Compliant
Minimum Temperature
Not Rated
Maximum Temperature
500 Degrees F
Metal Detectable
Not Metal Detectable
Hardness
Not Rated
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material PTFE, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size #5, Inside Diameter 0.141 in, Outside Diameter 9/32 in, Maximum Thickness 0.32 in, System of Measurement Inch, Minimum Thickness 0.32 in, Color White, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 500 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.