Zoro Homepage

Flat Washer, For Screw Size #5 , PVC Not Applicable Finish, 25 PK

  • Mfr # WASB#5NPVC

  • Zoro # G216328018


product price: $41.49
/pk 25, $1.66/ea

Key Features

Type
Flat Washer
Color
Gray
Thickness Tolerance
+/-0.005 in
Dimensional Standards
Acid Resistant Washer
Maximum Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASB#5NPVC
Zoro #
G216328018
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#5
Maximum Thickness
1/32 in
Inside Diameter
0.141 in
Outside Diameter
9/32 in
Minimum Thickness
1/32 in
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+/-0.005 in

Description

Flat Washer, Material PVC, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size #5, Inside Diameter 0.141 in, Outside Diameter 9/32 in, Maximum Thickness 0.03 in, System of Measurement Inch, Minimum Thickness 0.03 in, Color Gray, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 140 Degrees F, Minimum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.