Zoro Homepage

Flat Washer, For Screw Size 5" , Steel Plain Finish, 10000 PK

  • Mfr # 05WFBN300

  • Zoro # G4833480


product price: $658.99
/pk 10000, $0.07/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.036 in
Standards
ASME B18.21.1-2009
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05WFBN300
Zoro #
G4833480
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5"
Outside Diameter
0.281 in
Minimum Thickness
0.036 in

Details

Item
Flat Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-.08
Material Grade/Class
300

Description

Flat Washers, 5 TYPE B WASHER N,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.