
Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish, 2000 PK
Mfr # AN960-C516
Zoro # G7591816
product price: $313.99
/pk 2000, $0.16/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.053 in
Maximum Thickness
0.073 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN960-C516
Zoro #
G7591816
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
5/16"
Minimum Thickness
0.053 in
Maximum Thickness
0.073 in
Size
5/16
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Description
Multi-Material Screws,5/16 MIL,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.