Zoro Homepage

Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish

  • Mfr # Z9271SS

  • Zoro # G8767328


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
0.688
Minimum Thickness
0.090 in
Maximum Thickness
0.108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9271SS
Zoro #
G8767328
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16"
Outside Diameter
0.688
Minimum Thickness
0.090 in
Maximum Thickness
0.108 in
Inside Diameter
0.344 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
AMPG 2001 FL.07
System of Measurement
Inch
Rockwell Hardness
B70
Application
Structural
Thickness Tolerance
+0.005/-0.014 in
Type
Component Thick
Dimensional Standards
RoHS Compliant
Material Grade/Class
18-8
Style
Structural Thick
FDA Approved
Not FDA Approved
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Made in North America
Made in North America
Hardness
83 HRB

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 11/16 in, Maximum Thickness 0.108 in, System of Measurement Inch, Minimum Thickness 0.09 in, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.