Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 5/16 in , PTFE Not Applicable Finish, 25 PK

  • Mfr # WASB51NPTFE

  • Zoro # G716327764


product price: $76.49
/pk 25, $3.06/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Dimensional Standards
ASME B18.21.1
Thickness Tolerance
+/-0.008 in
Inside Diameter
0.344 in
Maximum Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WASB51NPTFE
Zoro #
G716327764
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.344 in
Maximum Thickness
1/16 in
Outside Diameter
5/8 in
For Screw Size
5/16 in
Minimum Thickness
1/16 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in

Details

System of Measurement
Inch
Dimensional Standards
ASME B18.21.1
Thickness Tolerance
+/-0.008 in
Color
White
Item
Flat Washer
Type
Flat Washer
Material
PTFE
Washer Type
Narrow Rim
Manufacturer Location
Made in USA
RoHS Compliant
RoHS Compliant
Minimum Temperature
Not Rated
Removable
Removable
Maximum Temperature
500 Degrees F
Metal Detectable
Not Metal Detectable
Hardness
Not Rated
Tensile Strength
Not Rated
REACH Compliant
REACH Compliant
FDA Approved
Not FDA Approved
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards ASME B18.21.1, Material PTFE, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 5/8 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Color White, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 500 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.