Flat Washer, For Screw Size 5/16 in , Stainless Steel Black Oxide Finish, 25 PK

  • Mfr # ZWSH-691

  • Zoro # G616328649


product price:  $39.79
/pk 25, $1.59/ea

Key Features

Inside Diameter
0.312 in
Material
Stainless Steel
Color
Black
Dimensional Standards
MS15795-811B, NASM15795
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-691
Zoro #
G616328649
UPC #
00197666202012
Country of Origin
United States

Dimensions

Inside Diameter
0.312 in
For Screw Size
5/16 in
Minimum Thickness
3/64 in
Outside Diameter
47/64 in
Maximum Thickness
5/64 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

Material
Stainless Steel
Color
Black
Dimensional Standards
MS15795-811B, NASM15795
Finish
Black Oxide
Thickness Tolerance
+/-0.004 in
Item
Flat Washer
System of Measurement
Inch
Material Grade/Class
18-8
Type
Military Spec Flat Washer
Removable
Removable
Hardness
68 HRB
Manufacturer Location
Made in USA
Resistance Properties
Corrosion-Resistant
FDA Approved
Not FDA Approved
Pack Size
Small Pack
Tensile Strength
90,000 psi
Minimum Temperature
Not Rated
MIL-SPEC Standards
MS15795-811B
Made in North America
Made in North America
REACH Compliant
REACH Compliant
Maximum Temperature
Not Rated
Metal Detectable
Not Metal Detectable
Material Quality Standards
ASME B18.21.1, NASM15795
X-Ray Detectable
Not X-Ray Detectable
RoHS Compliant
RoHS Compliant

Description

Flat Washer, Dimensional Standards MS15795-811B, NASM15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 5/16 in, Inside Diameter 0.312 in, Outside Diameter 47/64 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Black, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards ASME B18.21.1, NASM15795

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.