Flat Washer, For Screw Size 5/16 in , Stainless Steel Black Oxide Finish

  • Mfr # Z0465-188-BOX

  • Zoro # G716295414


product price: $1.25
/ea
Sold in multiples of 8 for $10.00

Key Features

Type
Flat Washer
Material Grade/Class
18-8
Maximum Thickness
1/16 in
System of Measurement
Inch
Dimensional Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0465-188-BOX
Zoro #
G716295414
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16 in
Maximum Thickness
1/16 in
Minimum Thickness
3/64 in
Inside Diameter
0.344 in
Outside Diameter
1 1/4 in

Details

Type
Flat Washer
Material Grade/Class
18-8
System of Measurement
Inch
Dimensional Standards
RoHS Compliant
Color
Black
Material
Stainless Steel
Item
Flat Washer
Finish
Black Oxide
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Hardness
83 HRB
Material Quality Standards
ASTM A582
Washer Type
Large Outside Diameter
Tensile Strength
90,000 psi
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.06 in, System of Measurement Inch, Minimum Thickness 0.04 in, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.