Flat Washer, For Screw Size 5/16 in , Stainless Steel Black Oxide Finish

  • Mfr # Z0467-188-BOX

  • Zoro # G916295412


product price:  $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Material Grade/Class
18-8
Dimensional Standards
RoHS Compliant
Maximum Thickness
5/64 in
Type
Flat Washer
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z0467-188-BOX
Zoro #
G916295412
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
5/64 in
Minimum Thickness
3/64 in
For Screw Size
5/16 in
Inside Diameter
0.344 in
Outside Diameter
2 in

Details

Material Grade/Class
18-8
Dimensional Standards
RoHS Compliant
Type
Flat Washer
Color
Black
Material
Stainless Steel
Item
Flat Washer
System of Measurement
Inch
Finish
Black Oxide
Washer Type
Large Outside Diameter
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Made in North America
Made in North America
Hardness
83 HRB
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 2 in, Maximum Thickness 0.072 in, System of Measurement Inch, Minimum Thickness 0.052 in, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.