Flat Washer, For Screw Size 5/16 in , Steel Cadmium-Plated Finish, 25 PK

  • Mfr # ZWSH-732

  • Zoro # G516328596


product price:  $22.69
/pk 25, $0.91/ea

Key Features

For Screw Size
5/16 in
Type
Military Spec Flat Washer
Minimum Thickness
1/16 in
Finish
Cadmium-Plated
Dimensional Standards
ASME B18.21.1, MS27183-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-732
Zoro #
G516328596
UPC #
00197666202401
Country of Origin
United States

Dimensions

For Screw Size
5/16 in
Minimum Thickness
1/16 in
Outside Diameter
7/8 in
Inside Diameter
0.375 in
Maximum Thickness
7/64 in
Inside Diameter Tolerance
Not Rated
Outside Diameter Tolerance
Not Rated

Details

Type
Military Spec Flat Washer
Finish
Cadmium-Plated
Dimensional Standards
ASME B18.21.1, MS27183-13
Item
Flat Washer
System of Measurement
Inch
Material Grade/Class
1010-1018
Thickness Tolerance
+/-0.004 in
Color
Silver
Material
Steel
Pack Size
Small Pack
Manufacturer Location
Made in USA
MIL-SPEC Standards
MS27183-13
X-Ray Detectable
Not X-Ray Detectable
Resistance Properties
Corrosion-Resistant
Removable
Removable
Made in North America
Made in North America
FDA Approved
Not FDA Approved
Material Quality Standards
MS27183
REACH Compliant
Not REACH Compliant
RoHS Compliant
Not RoHS Compliant
Maximum Temperature
Not Rated
Hardness
Not Rated
Minimum Temperature
Not Rated
Tensile Strength
125,000 psi
Metal Detectable
Not Metal Detectable

Description

Flat Washer, Dimensional Standards ASME B18.21.1, MS27183-13, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size 5/16 in, Inside Diameter 0.375 in, Outside Diameter 7/8 in, Maximum Thickness 0.104 in, System of Measurement Inch, Minimum Thickness 0.064 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards MS27183, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.