Flat Washer, For Screw Size 5/16 in , Steel Cadmium-Plated Finish, 50 PK

  • Mfr # ZWSH-729

  • Zoro # G116328590


product price:  $10.89
/pk 50, $0.22/ea

Key Features

Finish
Cadmium-Plated
Color
Silver
Material Grade/Class
1010-1018
Inside Diameter
0.328 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-729
Zoro #
G116328590
UPC #
00197666202371
Country of Origin
United States

Dimensions

For Screw Size
5/16 in
Inside Diameter
0.328 in
Outside Diameter
9/16 in
Minimum Thickness
1/32 in
Maximum Thickness
1/32 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
Not Rated

Details

Finish
Cadmium-Plated
Color
Silver
Material Grade/Class
1010-1018
System of Measurement
Inch
Item
Flat Washer
Thickness Tolerance
+/-0.004 in
Type
Military Spec Flat Washer
Material
Steel
Dimensional Standards
AN960-516L, NAS1149-F0532P
Maximum Temperature
Not Rated
Hardness
Not Rated
Made in North America
Made in North America
Metal Detectable
Not Metal Detectable
Resistance Properties
Corrosion-Resistant
Minimum Temperature
Not Rated
Removable
Removable
REACH Compliant
Not REACH Compliant
Material Quality Standards
AMS 5046, ASTM A 109, MIL-S-7952
RoHS Compliant
Not RoHS Compliant
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
MIL-SPEC Standards
AN960-516L
Tensile Strength
125,000 psi
Manufacturer Location
Made in USA
Pack Size
Small Pack

Description

Flat Washer, Dimensional Standards AN960-516L, NAS1149-F0532P, Material Steel, Material Grade/Class 1010-1018, Finish Cadmium-Plated, For Screw Size 5/16 in, Inside Diameter 0.328 in, Outside Diameter 9/16 in, Maximum Thickness 0.035 in, System of Measurement Inch, Minimum Thickness 0.029 in, Color Silver, Inside Diameter Tolerance Not Rated, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards AMS 5046, ASTM A 109, MIL-S-7952

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.