Flat Washer, For Screw Size 5/16 in , Steel Zinc Yellow Finish, 7000 PK
Mfr # 2KKF4
Zoro # G5739246
product price:Â $2,046.99
/pk 7000, $0.29/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
For Screw Size
5/16 in
Outside Diameter
11/16 in
Minimum Thickness
3/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2KKF4
Zoro #
G5739246
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
5/16 in
Outside Diameter
11/16 in
Minimum Thickness
3/32 in
Maximum Thickness
3/32 in
Inside Diameter
0.344 in
Inside Dia.
11/32"
Thickness
0.09375 in
Fits Bolt Sizes
5/16 in
Washer Outside Dia.
11/16 in
Description
Thick Washer, Flat Washer Type Oversized, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 11/16 in, Maximum Thickness 0.094 in, System of Measurement Inch, Minimum Thickness 0.094 in, Color Yellow, Pack Size Bulk Pack, Rockwell Hardness C43, Thickness Tolerance +0.015/-0.004 in, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.