Zoro Homepage

Flat Washer, For Screw Size 5/16 in , Titanium Plain Finish

  • Mfr # 0001689

  • Zoro # G516296482


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Minimum Thickness
3/64 in
Dimensional Standards
ASME B18.22.1
System of Measurement
Inch
Material
Titanium
Material Grade/Class
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0001689
Zoro #
G516296482
UPC #
051907303305
Country of Origin
United States

Dimensions

Minimum Thickness
3/64 in
For Screw Size
5/16 in
Inside Diameter
0.344 in
Maximum Thickness
3/64 in
Outside Diameter
3/4 in

Details

Dimensional Standards
ASME B18.22.1
System of Measurement
Inch
Material
Titanium
Material Grade/Class
Grade 2
Thickness Tolerance
+0/-0.003 in
Item
Flat Washer
Finish
Plain
Type
Flat Washer
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM B348
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Washer Type
Standard

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 3/4 in, Maximum Thickness 0.05 in, System of Measurement Inch, Minimum Thickness 0.05 in, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.