Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size 5/16 in , Titanium Plain Finish
- Mfr # 0011945
- Zoro # G816296526
product price:Â
$
3.19
/ea
Sold in multiples of 3 for
$9.57
Key Features
Material
Titanium
Finish
Plain
Minimum Thickness
0.063 in
Maximum Thickness
0.063 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0011945
- Zoro #
- G816296526
- UPC #
- 051907309574
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Titanium
- Finish
- Plain
- System of Measurement
- Inch
- Thickness Tolerance
- +0/-0.003 in
- Type
- Flat Washer
- Material Grade/Class
- Grade 2
- Dimensional Standards
- ASME B18.22.1
- Resistance Properties
- Corrosion-Resistant
- Made in North America
- Made in North America
- Washer Type
- Standard
- X-Ray Detectable
- X-Ray Detectable
- Material Quality Standards
- ASTM B348
- FDA Approved
- Not FDA Approved
- Metal Detectable
- Metal Detectable
- Shell Material
- Titanium
- Traction Material
- Titanium
Dimensions
- For Screw Size
- 5/16 in
- Outside Diameter
- 9/16 in
- Minimum Thickness
- 0.063 in
- Maximum Thickness
- 0.063 in
- Inside Diameter
- 0.344 in
Description
Flat Washer, Dimensional Standards ASME B18.22.1, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 9/16 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.003 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.