Zoro Homepage

Flat Washer, For Screw Size 5/16 in , Titanium Plain Finish

  • Mfr # 0050511

  • Zoro # G016296487


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

System of Measurement
Inch
Inside Diameter
0.325 in
Material
Titanium
Finish
Plain
Type
Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0050511
Zoro #
G016296487
UPC #
051907325345
Country of Origin
United States

Dimensions

Inside Diameter
0.325 in
For Screw Size
5/16 in
Maximum Thickness
1/32 in
Minimum Thickness
1/32 in
Outside Diameter
9/16 in

Details

System of Measurement
Inch
Material
Titanium
Finish
Plain
Type
Flat Washer
Material Grade/Class
Grade 5
Item
Flat Washer
Thickness Tolerance
+0/-0.003 in
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant
Washer Type
Standard
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Material Quality Standards
ASTM B348

Description

Flat Washer, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.325 in, Outside Diameter 9/16 in, Maximum Thickness 0.03 in, System of Measurement Inch, Minimum Thickness 0.03 in, Made in North America Made in North America, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.003 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.